Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F526138200S
Zoro #
G6286235
UPC #
788029381019
Country of Origin
Multiple
Dimensions
Size
S
Fits Waist Size
27" to 30"
Details
Item
Taclite Shorts
Inseam
10"
Fabric Weight
6.5 oz.
Color
Brown
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Sheriff Brown, Size S, Fits Waist Size 27 - 30 In., Inseam 10 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.