Mens Tctcl Pnt, Chrcl Gry, 32x32In
Mfr # F52525001532X32
Zoro # G6283977
product price: $54.99
/eaKey Features
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Fits Waist Size
32 in
Material
35% Cotton, 65% Polyester
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52525001532X32
Zoro #
G6283977
UPC #
788029389909
Country of Origin
Multiple
Dimensions
Fits Waist Size
32 in
Length
32"
Garment Size
Regular
Size
32 in
Details
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Color
Charcoal
Inseam
32 in
Material
35% Cotton, 65% Polyester
Garment Style
Tactical Pants
Pockets
9
Binding
Zipper Fly
Number of Pockets
Y
Fit Type
Relaxed
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Pant, Charcoal Gray, Fits Waist Size 32 In., Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.