
Men's Uniform Polo, 100% Polyester Pique, 3 Button, 1 Pocket(s), Silver Tan, 8XL
Mfr # F5355
Zoro # G916020045
product price: $24.99
/eaKey Features
Material
100% Polyester Pique
Fabric Weight
4.2 oz
Pockets
1
Features
Sunglass Loop
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5355
Zoro #
G916020045
UPC #
788029708465
Country of Origin
Viet Nam
Dimensions
Size
8XL
Sleeve Length
Short Sleeve
Details
Item
Uniform Polo
Color
Silver Tan
Material
100% Polyester Pique
Fabric Weight
4.2 oz
Pockets
1
Features
Sunglass Loop
Gender
Men's
Closure Type
3 Button
Style
Tactical Polo
Description
This budget-friendly, best selling polois a great option for an entire team's uniforms. The Propper Uniform Polo has a classic fit with a professional appearance and is available in several colors up to 8XL in size.
- Made with 4.2 oz 100% polyester piqué, this performance shirt has dry wick properties and is fade, shrink and wrinkle resistant
- The work shirt features a ribbed knit collar and sleeve cuff, a pen pocket on the left sleeve, and a sunglasses loop
- his short sleeve shirt has a classic fit with a professional appearance and is available in several solid colors and sizes up to 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.