Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Uniform Polo, 100% Polyester Pique, 3 Button, Silver Tan, 5XL

  • Mfr # F5356

  • Zoro # G916018769


product price: $29.99
/ea

Key Features

Material
100% Polyester Pique
Gender
Men's
Sleeve Length
Long Sleeve
Closure Type
3 Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5356
Zoro #
G916018769
UPC #
788029531414
Country of Origin
Viet Nam

Dimensions

Size
5XL
Sleeve Length
Long Sleeve

Details

Item
Uniform Polo
Color
Silver Tan
Material
100% Polyester Pique
Gender
Men's
Closure Type
3 Button

Description

This budget-friendly, best selling polois a great option for an entire team's uniforms. The Propper Uniform Polo has a classic fit with a professional appearance and is available in several colors up to 8XL in size.


  • Made with 4.2 oz 100% polyester piqué, this performance shirt has dry wick properties and is fade, shrink and wrinkle resistant
  • The work shirt features a ribbed knit collar and sleeve cuff, a pen pocket on the left sleeve, and a sunglasses loop
  • This long sleeve shirt has a classic fit with a professional appearance and is available in several solid colors and sizes up to 8XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.