Men's Uniform Polo, Polyester Pique, 3 Button, Pen Pocket on Left Sleeve Pocket(s), White, 3XL

  • Mfr # F5356

  • Zoro # G116020197


product price: $27.59
/ea

Key Features

Material
Polyester Pique
Pockets
Pen Pocket on Left Sleeve
Gender
Men's
Sleeve Length
Long Sleeve
Closure Type
3 Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5356
Zoro #
G116020197
UPC #
788029531308
Country of Origin
Viet Nam

Dimensions

Size
3XL
Sleeve Length
Long Sleeve

Details

Item
Uniform Polo
Color
White
Material
Polyester Pique
Pockets
Pen Pocket on Left Sleeve
Gender
Men's
Closure Type
3 Button

Description

This budget-friendly, best selling polois a great option for an entire team's uniforms. The Propper Uniform Polo has a classic fit with a professional appearance and is available in several colors up to 8XL in size.


  • Made with 4.2 oz 100% polyester piqué, this performance shirt has dry wick properties and is fade, shrink and wrinkle resistant
  • The work shirt features a ribbed knit collar and sleeve cuff, a pen pocket on the left sleeve, and a sunglasses loop
  • This long sleeve shirt has a classic fit with a professional appearance and is available in several solid colors and sizes up to 8XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products