Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545921377XS1
Zoro #
G6302466
UPC #
788029385789
Country of Origin
Dominican Republic
Dimensions
Size
XS
Sleeve Length
21 3/8 in
Fits Chest Size
29 in to 32 in
Details
Item
Military Coat
Color
Camouflage
Material
50% Nylon/50% Cotton Ripstop
Fabric Weight
6.5 oz
Type
Short
Garment Style
Coat
Description
Military Coat, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Multicam, Size XS Short, Fits Chest Size 29 to 32 In., Sleeve Length 21-3/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.