This item is Discontinued.

Propper Camouflage Polyester/Cotton Military Coat size M F547038393M2

Camouflage Polyester/Cotton Military Coat size M (Discontinued)

  • Mfr # F547038393M2
  • Zoro # G6288913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F547038393M2
Zoro #
G6288913
UPC #
788029320896
Country of Origin
Multiple

Dimensions

Size
R/M
Sleeve Length
22-7/8 in
Fits Chest Size
37 in to 40 in

Details

Item
Coat
Color
Woodland Digital
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
2-Way Zipper, Hook-and-Loop
Type
Regular
Pockets
Y
Garment Style
Coat
Style
Military

Description

Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Woodland Digital, Size M Reg, Fits Chest Size 37 to 40 In., Sleeve Length 22-7/8 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.