Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545921394S4
Zoro #
G6287933
UPC #
788029321640
Country of Origin
Dominican Republic
Dimensions
Size
S
Fits Chest Size
33 in to 36 in
Sleeve Length
24 5/8 in
Details
Item
Military Coat
Color
Camouflage
Material
50% Nylon/50% Cotton Ripstop
Fabric Weight
6.5 oz
Type
Extra Long
Garment Style
Coat
Description
Military Coat, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Universal Digital, Size S Extra Long, Fits Chest Size 33 to 36 In., Sleeve Length 24-5/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.