Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545921394S1
Zoro #
G6287732
UPC #
788029311719
Country of Origin
Dominican Republic
Dimensions
Size
S
Sleeve Length
21 5/8 in
Fits Chest Size
33 in to 36 in
Details
Item
Military Coat
Color
Camouflage
Material
50% Nylon/50% Cotton Ripstop
Fabric Weight
6.5 oz
Garment Style
Coat
Type
Short
Description
Military Coat, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Universal Digital, Size S Short, Fits Chest Size 33 to 36 In., Sleeve Length 21-5/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.