Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545921394XL2
Zoro #
G6287811
UPC #
788029311740
Country of Origin
Dominican Republic
Dimensions
Size
Xl
Sleeve Length
23 3/8 in
Fits Chest Size
45 in to 48 in
Details
Item
Military Coat
Color
Universal Digital
Material
50% Nylon/50% Cotton Ripstop
Fabric Weight
6.5 oz
Garment Style
Coat
Pockets
Y
Type
Regular
Description
Military Coat, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Universal Digital, Size XL Reg, Fits Chest Size 45 to 48 In., Sleeve Length 23-3/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.