Packable Jacket, 100% Nylon Ripstop with Durable Water Repellent, Black, 2XL
Mfr # F54053F001XXL2
Zoro # G1830101
product price: $74.99
/eaKey Features
Material
100% Nylon Ripstop with Durable Water Repellent
Fabric Weight
3.2 oz
Number of Pockets
3
Fits Chest Size
50 in to 52 in
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54053F001XXL2
Zoro #
G1830101
UPC #
788029461742
Country of Origin
Multiple
Dimensions
Size
2XL
Fits Chest Size
50 in to 52 in
Sleeve Length
37-1/2 in
Neck Size
18 in to 18-1/2 in
Garment Size
Regular
Details
Item
Packable Jacket
Color
Black
Material
100% Nylon Ripstop with Durable Water Repellent
Fabric Weight
3.2 oz
Number of Pockets
3
Type
Regular
Pockets
3
Garment Style
Jacket
Binding
Two Way Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Packable Jacket,2XL,Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.