Zoro Homepage

Packable Jacket, 100% Nylon Ripstop with Durable Water Repellent, LAPD Navy, 4Xl

  • Mfr # F54053F4504XL2

  • Zoro # G1830083


product price: $74.99
/ea

Key Features

Material
100% Nylon Ripstop with Durable Water Repellent
Fabric Weight
3.2 oz
Number of Pockets
3
Pockets
3
Sleeve Length
39-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F54053F4504XL2
Zoro #
G1830083
UPC #
788029473097
Country of Origin
Multiple

Dimensions

Size
4Xl
Sleeve Length
39-1/2 in
Neck Size
20 in to 21-1/2 in
Fits Chest Size
58 in to 60 in
Garment Size
Regular

Details

Item
Packable Jacket
Color
LAPD Navy
Material
100% Nylon Ripstop with Durable Water Repellent
Fabric Weight
3.2 oz
Number of Pockets
3
Pockets
3
Binding
YKK Zipper
Garment Style
Jacket
Type
Regular
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Packable Jacket,4XL,Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.