Tactical Jacket, 100% Nylon Ripstop, Navy, M
- Mfr # F54053F450M2
- Zoro # G2064750
product price:Â
$
74.99
/ea
Key Features
Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Garment Style
Jacket
Neck Size
15 in to 15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F54053F450M2
- Zoro #
- G2064750
- UPC #
- 788029461766
- Country of Origin
- Multiple
- Item
- Tactical Jacket
- Color
- Navy
- Material
- 100% Nylon Ripstop
- Fabric Weight
- 3.2 oz
- Number of Pockets
- 3
- Garment Style
- Jacket
- Pockets
- 3
- Binding
- Zipper
- Type
- Regular
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Nylon Ripstop
- Wire Color
- Navy
- Traction Material
- 100% Nylon Ripstop
Dimensions
- Size
- M
- Neck Size
- 15 in to 15 1/2 in
- Sleeve Length
- 34 in to 34-1/2 in
- Fits Chest Size
- 38 in to 40 in
- Garment Size
- Regular
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Packable Jacket,M,Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.