Shop REFRIGIWEAR
See all product information
Create Account
Men's Polarforce Hybrid Fleece Jacket, Polyester Fleece, Zipper, Black, XXL
- Mfr # 9740RBLK2XL
- Zoro # G7606917
product price:Â
$
100.82
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester Fleece
Fabric Weight
400 grams
Closure Type
Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9740RBLK2XL
- Zoro #
- G7606917
- UPC #
- 613983132448
- Country of Origin
- China
- Item
- Polarforce Hybrid Fleece Jacket
- Color
- Black
- Material
- Polyester Fleece
- Fabric Weight
- 400 grams
- Closure Type
- Zipper
- Gender
- Men's
- Lining Material
- Polyester Taffeta
- Number of Pockets
- 2
- Hood Style
- None
- Style
- Fleece Jacket
- Water-Resistant
- Yes
Dimensions
- Size
- XXL
Description
The PolarForce Hybrid Fleece Jacket is water-repellent and wind-tight. It is made of 400g Polyester bonded fleece outershell and 100% Polyester taffeta lining. This jacket features abrasion-resistant panels (sleeves, waist, and shoulders), 2 hand warmer zipper pockets, a right chest pocket with waterproof zipper, and HiVis orange piping. Available in black, sizes S - 5XL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.