Shop PROPPER
See all product information
Create Account
Tactical Jacket, 100% Nylon Ripstop, Black, Xl
- Mfr # F54053F001XL2
- Zoro # G2064638
product price:Â
$
74.99
/ea
Key Features
Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Type
Regular
Neck Size
17 in to 17 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F54053F001XL2
- Zoro #
- G2064638
- UPC #
- 788029461735
- Country of Origin
- Multiple
- Item
- Tactical Jacket
- Color
- Black
- Material
- 100% Nylon Ripstop
- Fabric Weight
- 3.2 oz
- Number of Pockets
- 3
- Type
- Regular
- Garment Style
- Jacket
- Binding
- Two Way Zipper
- Pockets
- 3
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Nylon Ripstop
- Wire Color
- Black
- Traction Material
- 100% Nylon Ripstop
Dimensions
- Size
- XL
- Neck Size
- 17 in to 17 1/2 in
- Fits Chest Size
- 46 in to 48 in
- Sleeve Length
- 36 in to 36 1/2 in
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Packable Jacket, Size XL, Color Black, Material 100 Percent Nylon Ripstop with Durable Water Repellent, Fits Chest Size 46 In. to 48 In., Sleeve Length 36-1/2 In., Garment Style Jacket, Fabric Weight 3.2 oz., Binding Two Way Zipper, Neck Size 17 In. to 17-1/2 In., Pockets 3, Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.