Shop PROWORKS
See all product information
Create Account
Nitrile Powder-Free Exam Gloves - 4 mil Thickness x 9.50in Glove Length - Small Size - For, 10PK
- Mfr # GL-N135FS
- Zoro # G223364641
product price:Â
$
91.89
/pk of 10, $9.19/ea
Key Features
Standards
ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
Latex-Free
Yes
Length
9-1/2 in
Features
Comfortable, Non-sterile
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-N135FS
- Zoro #
- G223364641
- UPC #
- 75289145117
- Country of Origin
- Malaysia
- Standards
- ASTM D6319, FDA CFR Title 21 Food Additive Regulations Part 174-178
- Color
- Blue
- Latex-Free
- Yes
- Features
- Comfortable, Non-sterile
- Item
- Examination Gloves
- Material
- Nitrile
- Powdered/Powder-Free
- Powder-Free
- Application
- Construction, Hospitality, Industrial, Food Service, Examination, Healthcare, First Responder/Defense
- Cuff Style
- Beaded
Dimensions
- Length
- 9-1/2 in
- Size
- Small
Description
Nitrile Powder-Free Exam Gloves - 4 mil Thickness x 9.50in Glove Length - Small Size - For Right/Left Hand - Nitrile - Blue - Comfortable, Latex-free, Non-sterile - For Industrial, Food Service, Construction, First Responder/Defense, Healthcare, Hospitality, Examination - 100/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.