Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54343D001L
Zoro #
G2064330
UPC #
788029485090
Country of Origin
China
Dimensions
Size
L
Sleeve Length
35-1/2 in
Neck Size
16 in to 16-1/2 in
Details
Color
Black
Item
Packable Unlined Wind Jacket
Material
100% Textured Polyester with Durable Water Repellent
Garment Style
Jacket
Fabric Weight
2.5 oz
Binding
Two Way Zipper
Description
Packable Unlined Wind Jacket, Size L, Color Black, Material 100 Percent Textured Polyester with Durable Water Repellent, Fits Chest Size 42 In. to 44 In., Sleeve Length 35-1/2 In., Garment Style Jacket, Fabric Weight 2.5 oz., Binding Two Way Zipper, Neck Size 16 In. to 16-1/2 In., Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.