Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Propper Pants, 36in. x 36in., Black, Nylon/Spandex F52771G00136X36

Pants, 36in. x 36in., Black, Nylon/Spandex (Discontinued)

  • Mfr # F52771G00136X36
  • Zoro # G0293566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52771G00136X36
Zoro #
G0293566
UPC #
788029449658
Country of Origin
China

Dimensions

Size
36" x 36"
Fits Waist Size
36"

Details

Item
Pants
Color
Black
Inseam
36"
Material
Nylon/Spandex
Garment Style
Pro Pants
Fabric Weight
7.3 oz.

Description

Pants, Size 36 In. x 36 In., Black, Fits Waist Size 36 In., Garment Style Pro Pants, Inseam 36 In., Material Nylon/Spandex, Fabric Weight 7.3 oz., Pockets 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.