Zoro Homepage
This item is Discontinued.
Propper Pants, 38in x 36in, Regular, Black F52821H00138X36

Pants, 38in x 36in, Regular, Black (Discontinued)

  • Mfr # F52821H00138X36
  • Zoro # G6344195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52821H00138X36
Zoro #
G6344195
UPC #
788029426574
Country of Origin
Viet Nam

Dimensions

Size
38" x 36"
Fits Waist Size
38"

Details

Item
Pants
Inseam
36"
Fabric Weight
6.4 oz.
Color
Black
Garment Style
Pants
Includes
Angled Cargo Pockets, Hip Pocket, Additional Back Zip Pockets, Gusseted Crotch

Description

Pants, Size 38 In. x 36 In., Black, Fits Waist Size 38 In., Garment Style Pants, Inseam 36 In., Material 97 Percent Nylon/3 Percent Spandex with Durable Water Repellent, Fabric Weight 6.4 oz., Pockets 6, Type Regular, Includes Angled Cargo Pockets, Hip Pocket, Additional Back Zip Pockets, Gusseted Crotch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.