Zoro Homepage
This item is Discontinued.
Propper Pants, 40in x 32in, Regular, Black F52551H00140X32

Pants, 40in x 32in, Regular, Black (Discontinued)

  • Mfr # F52551H00140X32
  • Zoro # G6342901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52551H00140X32
Zoro #
G6342901
UPC #
788029425317
Country of Origin
Viet Nam

Dimensions

Size
40" x 32"
Fits Waist Size
40"

Details

Item
Pants
Inseam
32"
Fabric Weight
6.4 oz.
Color
Black
Garment Style
Pants
Includes
Expandable Opening for Boots with Reinforced Kick Panel, Gusseted Crotch

Description

Pants, Size 40 In. x 32 In., Black, Fits Waist Size 40 In., Garment Style Pants, Inseam 32 In., Material 96 Percent Nylon/4 Percent Spandex with Durable Water Repellent, Fabric Weight 6.4 oz., Pockets 7, Type Regular, Includes Expandable Opening for Boots with Reinforced Kick Panel, Gusseted Crotch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.