Zoro Homepage
This item is Discontinued.
Propper Pants, 40in x 36in, Regular, Khaki F52563025040X36

Pants, 40in x 36in, Regular, Khaki (Discontinued)

  • Mfr # F52563025040X36
  • Zoro # G6378766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52563025040X36
Zoro #
G6378766
UPC #
788029419897
Country of Origin
China

Dimensions

Size
40" x 36"
Fits Waist Size
40"

Details

Item
Pants
Inseam
36"
Fabric Weight
6.4 oz.
Color
Khaki
Garment Style
Pants
Includes
Nylon Pocket Reinforcements, Gusseted Crotch, Additional Zip Pocket on Waist, Covert Back Pocket

Description

Pants, Size 40 In. x 36 In., Khaki, Fits Waist Size 40 In., Garment Style Pants, Inseam 36 In., Material 55 Percent Cotton/45 Percent Polyester Twill, Fabric Weight 6.4 oz., Pockets 5, Type Regular, Includes Nylon Pocket Reinforcements, Gusseted Crotch, Additional Zip Pocket on Waist, Covert Back Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.