This item is Discontinued.

Propper Pants, L, 32-1/2in. to 35-1/2in., PR F520938067L3

Pants, L, 32-1/2in. to 35-1/2in., PR (Discontinued)

  • Mfr # F520938067L3
  • Zoro # G0294570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F520938067L3
Zoro #
G0294570
UPC #
788029451552
Country of Origin
Dominican Republic

Dimensions

Size
L
Fits Waist Size
35" to 38"

Details

Item
Pants
Color
Camouflage
Inseam
32-1/2" to 35-1/2"
Garment Style
Pro Pants
Fabric Weight
6.5 oz.

Description

Pants, Size L, A-TACS LE Camo, Fits Waist Size 35 In. to 38 In., Garment Style Pro Pants, Inseam 32-1/2 In. to 35-1/2 In., Material Polyester/Cotton, Fabric Weight 6.5 oz., Pockets 6, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.