Zoro Homepage

Patrol Cap, Multicam, Size 7-1/2 In.

  • Mfr # F55714937771/2

  • Zoro # G7427637


product price: $11.79
/ea

Key Features

Material
50% Cotton Ripstop Quarpel Treated, 50% Nylon
Color
Camo
Style
Cap
Features
Hook and Loop Back Side Fastener, Integrated Map Pocket
Adjustment Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F55714937771/2
Zoro #
G7427637
UPC #
788029387967
Country of Origin
Haiti

Dimensions

Size
7-1/2 in
Head Size
23-1/2 in
Maximum Hat Size
7 1/2

Details

Item
Patrol Cap
Material
50% Cotton Ripstop Quarpel Treated, 50% Nylon
Color
Camo
Style
Cap
Features
Hook and Loop Back Side Fastener, Integrated Map Pocket
Adjustment Type
Hook-and-Loop
Standards
Military Specification FQ/PD 04-14
Maximum Head Circumference
23 1/2 in
Fabric Weight
6.5 oz

Description

Patrol Cap, Style Cap, Adjustment Type Hook-and-Loop, Maximum Hat Size 7 1/2, Material 50 Percent Cotton Ripstop Quarpel Treated, 50 Percent Nylon, Color Camo, Size 7-1/2 in, Maximum Head Circumference 23 1/2 in, Fabric Weight 6.5 oz, Features Hook and Loop Back Side Fastener, Integrated Map Pocket, Standards Military Specification FQ/PD 04-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.