Rain Pants, 100% Nylon Ripstop with Durable Water Repellent, 29 in Inseam, Elastic Closure, Navy

  • Mfr # F52393F4505XL

  • Zoro # G2858779


product price:  $69.99
/ea

Key Features

Color
Navy
Material
100% Nylon Ripstop with Durable Water Repellent
Fabric Weight
3.2 oz
Inseam
29 in
Seam Style
Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F52393F4505XL
Zoro #
G2858779
UPC #
788029473042
Country of Origin
China

Dimensions

Size
5XL
Fits Waist Size
58 in to 68 in
Thickness
0.55 mm
Minimum Waist Size
56 in
Maximum Waist Size
58 in

Details

Item
Rain Pants
Color
Navy
Material
100% Nylon Ripstop with Durable Water Repellent
Fabric Weight
3.2 oz
Inseam
29 in
Seam Style
Taped
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
Polyester
Resists
Dirt and Moisture, Water
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
High-Visibility
No
Ankle Type
Snap
Series
F5239
Pass Through Pockets
Yes
Number of Outside Pockets
3
Style
Rain Pants
Reflective Stripe Border Type
None
Fly Closure Type
None
Features
Durable Water Repellent (DWR) Treatment Resists Dirt and Moisture
Standards
ANSI/ISEA 107 Class E, ASTM E96
Closure Type
Elastic
Number of Inside Pockets
0

Description

Waterproof Pant, Material 100 Percent Nylon Ripstop with Durable Water Repellent, Gender Men's, Size 5XL, Color Navy, Inseam 29 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, Number of Outside Pockets 3, Ankle Type Snap, Fabric Weight 3.2 oz, Thickness 0.55 mm, Style Rain Pants, Fly Closure Type None, Waist Closure Elastic, Reflective Stripe Border Type None, Includes Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.