Series 100, Unisex Athletic High-Top Shoe, 11.5 M, 6 in Height, Black
Mfr # F45061T00111.5M
Zoro # G1604342
product price:Â $109.99
/pr
Free Shipping & Returns
Key Features
Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F45061T00111.5M
Zoro #
G1604342
UPC #
788029469649
Country of Origin
China
Dimensions
Size
11.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Description
Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 11-1/2, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F4506, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.