Series 100, Unisex Athletic High-Top Shoe, 13 W, 8 in Height, Black

  • Mfr # F45201T00113W

  • Zoro # G1578488


product price:  $124.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F45201T00113W
Zoro #
G1578488
UPC #
788029499325
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
8 in
Heel Height
1/2 in

Details

Item
Athletic High-Top Shoe
Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up and YKK Side Zipper
Gender
Unisex
Series
Series 100
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Composite
Footwear Construction Type
Cemented
Style Number
F4520
Last Number or Name
Series 100(R)
Toe Shape
Round
Non-Marking Sole
No
Removable Insole
Yes
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Composite
Predominant Footwear Color
Black
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Standards
NTOA Approved
Wide Toe Cap
No
Shineable Toe
Yes
Waterproof Type
None
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Insulation Weight
None
Ninety Degree Heel
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Liner Material
Mesh
Insole System
Premium Memory Foam
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Footwear Sole Pattern
Arch
Oil Resisting Sole
Yes
Puncture Resistant Insole
Yes
Conductive
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Athletic High-Top
Upper Material Description
1000D Nylon, Leather

Description

Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 13, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Black, Style Number F4520, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.