Series 100, Unisex Athletic High-Top Shoe, 5.5 M, 6 in Height, Black

  • Mfr # F45211T0015.5M

  • Zoro # G1594210


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45211T0015.5M
Zoro #
G1594210
UPC #
788029499776
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in

Details

Item
Athletic High-Top Shoe
Material
Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
Color
Black
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up and YKK Side Zipper
Gender
Unisex
Series
Series 100
Predominant Footwear Color
Black
Insulation Type
None
Conductive
No
Shank Material
Composite
Ninety Degree Heel
No
Footwear Sole Pattern
Arch
Shineable Toe
Yes
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
Yes
Upper Boot Material
Leather/Fabric
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Last Number or Name
Series 100(R)
Electrical Hazard Rated
No
Style Number
F4521
Oil Resisting Sole
Yes
Footwear Closure Type
Front Lace and Side Zipper
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Insulated
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.49
Max. Heat Rating
Not Rated
Toe Shape
Round
Standards
NTOA Approved
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
None
Footwear Shank Type
Composite
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Athletic High-Top
Insole System
Premium Memory Foam
Completely Non Metallic
No
Outsole Material
Rubber
Wide Toe Cap
No
Upper Material Description
1000D Nylon, Leather

Description

Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 5-1/2, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 6 in Height, Black, Style Number F4521, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.