Series 100, Unisex Athletic High-Top Shoe, 8 W, 8 in Height, Black
Mfr # F45201T0018M
Zoro # G1604519
product price:Â $124.99
/pr
Free Shipping & Returns
Key Features
Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F45201T0018M
Zoro #
G1604519
UPC #
788029499523
Country of Origin
China
Dimensions
Size
8
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Description
Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 8, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Black, Style Number F4520, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.