Series 100, Unisex Athletic High-Top Shoe, 9 M, 8 in Height, Black

  • Mfr # F45071T0019M

  • Zoro # G1578479


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F45071T0019M
Zoro #
G1578479
UPC #
788029470324
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
8 in
Heel Height
1/2 in

Details

Item
Athletic High-Top Shoe
Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Waterproof
No
Closure Type
Lace Up and YKK Side Zipper
Gender
Unisex
Series
Series 100
Toe Shape
Round
Insulation Type
None
Wide Toe Cap
No
Shank Material
Composite
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Shineable Toe
Yes
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Footwear Closure Type
Front Lace and Side Zipper
Style Number
F4507
Insulation Weight
None
Standards
NTOA Approved
Static Dissipative
No
Insole System
Premium Memory Foam
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Electrical Hazard Rated
No
Footwear Sole Pattern
Arch
Completely Non Metallic
No
Non Metallic Upper
Yes
Footwear Style
Athletic High-Top
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Footwear Shank Type
Composite
Upper Boot Material
Leather/Fabric
Last Number or Name
Series 100(R)
Waterproof Type
None
Liner Material
Mesh
Midsole Material
EVA
Removable Insole
Yes
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
1000D Nylon, Leather

Description

Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 9, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4507, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.