Series 100, Unisex Athletic High-Top Shoe, 9.5 M, 8 in Height, Black

  • Mfr # F45071T0019.5M

  • Zoro # G1578573


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F45071T0019.5M
Zoro #
G1578573
UPC #
788029470300
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
8 in
Heel Height
1/2 in

Details

Item
Athletic High-Top Shoe
Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Waterproof
No
Closure Type
Lace Up and YKK Side Zipper
Gender
Unisex
Series
Series 100
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Insulation Weight
None
Waterproof Type
None
Footwear Shank Type
Composite
Predominant Footwear Color
Black
Ninety Degree Heel
No
Shineable Toe
Yes
Footwear Style
Athletic High-Top
Static Dissipative
No
Midsole Material
EVA
Style Number
F4507
Footwear Closure Type
Front Lace and Side Zipper
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Insulated
Yes
CSA Footwear Standard
Not Specified
Insulation Type
None
Toe Shape
Round
Outsole Material
Rubber
Liner Material
Mesh
Footwear Sole Pattern
Arch
Insole System
Premium Memory Foam
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Last Number or Name
Series 100(R)
Electrical Hazard Rated
No
Conductive
No
Shank Material
Composite
Upper Boot Material
Leather/Fabric
Manufacturers Suggested Sole Slip Rating
Better
Standards
NTOA Approved
Wide Toe Cap
No
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
1000D Nylon, Leather

Description

Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 9-1/2, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4507, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.