Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Propper Shirts, S, Short Sleeve, Olive F53531G330S

Shirts, S, Short Sleeve, Olive (Discontinued)

  • Mfr # F53531G330S
  • Zoro # G6355151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53531G330S
Zoro #
G6355151
UPC #
788029427793
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Chest Size
34" to 36"
Sleeve Length
Short Sleeve

Details

Item
Short Sleeve Shirt
Color
Green
Fabric Weight
6.4 oz.
Type
Short Sleeve
Includes
Easy-Access Dual Chest Pockets with Magnet Closure, Underarm Gusset, Pen Pocket on Chest and Sleeve, Shirt Tail Hem

Description

Shirts, Size S, Olive, Fits Chest Size 34 In. to 36 In., Garment Style Shirts, Material 96 Percent Nylon/4 Percent Spandex with Durable Water Repellent, Fabric Weight 6.4 oz., Pockets 3, Type Short Sleeve, Includes Easy-Access Dual Chest Pockets with Magnet Closure, Underarm Gusset, Pen Pocket on Chest and Sleeve, Shirt Tail Hem

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.