Short Sleeve BDU Shirt, 35% Cotton Ripstop, 65% Polyester, Button, 2 Pocket(s), Black, 2XL

  • Mfr # F545638001XXL3

  • Zoro # G6304864


product price:  $34.19
/ea

Key Features

Color
Black
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F545638001XXL3
Zoro #
G6304864
UPC #
788029310491
Country of Origin
Haiti

Dimensions

Size
2XL
Sleeve Length
Short Sleeve
Fits Chest Size
49 in to 52 in
Neck Size
18 1/2 in
Size-Body Type
Tall
Garment Size
Tall

Details

Item
Short Sleeve BDU Shirt
Color
Black
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Closure Type
Button
Type
BDU Shirt
Style
Short Sleeve Shirt
Binding
Button
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Short Sleeve Shirt, Size 2XL, Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 49 In. to 52 In., Fabric Weight 6.5 oz., Pockets 2, Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.