Short Sleeve BDU Shirt, 35% Cotton Ripstop, 65% Polyester, Button, 2 Pocket(s), Black, XL

  • Mfr # F545638001XL2

  • Zoro # G6288572


product price: $32.89
/ea

Key Features

Size
XL
Color
Black
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
6.5 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F545638001XL2
Zoro #
G6288572
UPC #
788029310453
Country of Origin
Haiti

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
45 in to 48 in
Neck Size
17 1/2 in
Size-Body Type
Regular
Garment Size
Regular

Details

Item
Short Sleeve BDU Shirt
Color
Black
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Closure Type
Button
Type
BDU Shirt
Style
Short Sleeve Shirt
Fabric
Cotton Ripstop, Polyester
Binding
Button
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Short Sleeve Shirt, Size XL, Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 45 In. to 48 In., Fabric Weight 6.5 oz., Pockets 2, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.