Short Sleeve BDU Shirt, 35% Cotton Ripstop, 65% Polyester, Button, 2 Pocket(s), Dark Navy, 4XL (Discontinued)
- Mfr # F5456384054XL2
- Zoro # G6288615
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5456384054XL2
Zoro #
G6288615
UPC #
788029310668
Country of Origin
Haiti
Dimensions
Size
4XL
Sleeve Length
Short Sleeve
Fits Chest Size
57 in to 60 in
Neck Size
20 1/2 in
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Short Sleeve BDU Shirt
Color
Dark Navy
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Epaulets with Buttons, Extended Length for Tucking into Pant, Fade Resistat, Felled Seams, Shrink Resistant, Wrinkle Resistant
Closure Type
Button
Type
BDU Shirt
Binding
Button
Fabric
Cotton Ripstop, Polyester
Style
Short Sleeve Shirt
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Short Sleeve Shirt, Size 4XL, Color Dark Navy, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 57 In. to 60 In., Fabric Weight 6.5 oz., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.