Short Sleeve Tactical Polo, 100% Polyester Double Pique Knit, Button, 1 Pocket(s), Black, XS

  • Mfr # F53620A001XS

  • Zoro # G2855023


product price:  $54.99
/ea

Key Features

Size
XS
Material
100% Polyester Double Pique Knit
Fabric Weight
5.2 oz
Pockets
1
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F53620A001XS
Zoro #
G2855023
UPC #
788029473547
Country of Origin
Multiple

Dimensions

Size
XS
Sleeve Length
Long Sleeve
Fits Chest Size
30 in to 32 in
Neck Size
13-1/2 in
Garment Size
Regular

Details

Item
Short Sleeve Tactical Polo
Color
Black
Material
100% Polyester Double Pique Knit
Fabric Weight
5.2 oz
Pockets
1
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Closure Type
Button
Binding
4-Hole Melamine Button
Type
Polo
Fabric
Polyester
Includes
Collar Stays
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Size XS, Color Black, Material 100 Percent Polyester Double Pique Knit, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 13-1/2 In., Closure Type Button, Fabric Polyester Double Pique Knit, Pockets 1, Binding 4-Hole Melamine Buttons, Features No Snag, Quick Dry, UPF50 Rated, Antimicrobial, Type Long sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.