Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Sleeve Tactical Polo, 100% Polyester Double Pique Knit, Button, 1 Pocket(s), Tan, M

  • Mfr # F53620A226M

  • Zoro # G2855087


product price: $55.75
/ea

Key Features

Size
M
Material
100% Polyester Double Pique Knit
Fabric Weight
5.2 oz
Pockets
1
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53620A226M
Zoro #
G2855087
UPC #
788029473691
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
Long Sleeve
Neck Size
15-1/2 in
Fits Chest Size
30 in to 32 in
Garment Size
Regular

Details

Item
Short Sleeve Tactical Polo
Color
Tan
Material
100% Polyester Double Pique Knit
Fabric Weight
5.2 oz
Pockets
1
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Closure Type
Button
Type
Short Sleeve
Binding
4-Hole Melamine Button
Fabric
Polyester
Includes
Collar Stays
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Size M, Color Silver Tan, Material 100 Percent Polyester Double Pique Knit, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 15-1/2 In., Closure Type Button, Fabric Polyester Double Pique Knit, Pockets 1, Binding 4-Hole Melamine Buttons, Features No Snag, Quick Dry, UPF50 Rated, Antimicrobial, Type Long sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.