Shop PROPPER
See all product information
Create Account
Short Sleeve Tactical Shirt, 6% Spandex, 94% Nylon, Button, 4 Pocket(s), Navy, 2XL
- Mfr # F53743C450XXL
- Zoro # G2857607
product price:Â
$
59.99
/ea
Key Features
Size
2XL
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F53743C450XXL
- Zoro #
- G2857607
- UPC #
- 788029461070
- Country of Origin
- Multiple
Dimensions
- Size
- 2XL
- Sleeve Length
- Short Sleeve
- Neck Size
- 18 1/2 in
- Fits Chest Size
- Vented Back Panel
- Garment Size
- Regular
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Description
Short Sleeve Shirt, Size 2XL, Color LAPD Navy, Material 94 Percent Nylon/6 Percent Spandex Ripstop, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 18-1/2 In., Closure Type Button, Pockets 4, Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs, Type Short Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.