Short Sleeve Tactical Shirt, 6% Spandex, 94% Nylon, Button, 4 Pocket(s), Navy, L
Mfr # F53743C450L
Zoro # G2857272
product price: $59.99
/eaKey Features
Size
L
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53743C450L
Zoro #
G2857272
UPC #
788029461025
Country of Origin
Multiple
Dimensions
Size
L
Sleeve Length
Short Sleeve
Neck Size
16 1/2 in
Fits Chest Size
30 in to 32 in
Garment Size
Regular
Details
Item
Short Sleeve Tactical Shirt
Color
Navy
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Closure Type
Button
Type
Collared Work Shirt
Binding
Button
Fabric
Nylon, Spandex
Style
Short Sleeve Shirt
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Short Sleeve Shirt, Size L, Color LAPD Navy, Material 94 Percent Nylon/6 Percent Spandex Ripstop, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 16-1/2 In., Closure Type Button, Pockets 4, Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.