Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 1/2 in Plain Toe Tactical Boots, Black, 5-1/2, M, F4531

  • Mfr # F45315L0015.5M

  • Zoro # G103614859


product price: $74.99
/pr

Key Features

Toe Type
Plain
Height
1/2 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45315L0015.5M
Zoro #
G103614859
UPC #
788029694348
Country of Origin
China

Dimensions

Size
5-1/2
Footwear Width
M
Height
1/2 in
Heel Height
1/2 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Liner Material
Polyester Mesh
Footwear Shank Type
Composite
Wide Toe Cap
No
Footwear Style
Military/Tactical
Upper Material Description
Leather
Oil Resisting Sole
Yes
Toe Shape
Round
Insulation Type
None
Standards
NTOA Approved
Removable Insole
Yes
Style Number
F4531
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Waterproof
No
Insole System
EVA
Last Number or Name
Shift Low Top
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Electrical Hazard Rated
No
Insulated
No
Insulation Weight
None
Waterproof Type
None
Metal Chip Resisting Sole
No
Shank Material
Composite
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Multi Directional Lug
Conductive
No
Puncture Resistant Insole
No
Shineable Toe
Yes
Midsole Material
EVA
Non-Marking Sole
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 5-1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 1/2 in Height, Black, Style Number F4531, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.