Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F53060U1002XL
Zoro #
G6346611
UPC #
788029417251
Country of Origin
Pakistan
Dimensions
Size
2XL
Fits Chest Size
50 in to 52 in
Sleeve Length
37 in to 37 1/2 in
Length
32 in
Maximum Chest Size
52 in
Maximum Neck Size
18 1/2 in
Minimum Neck Size
18 in
Minimum Chest Size
50 in
Details
Item
T-Shirt
Color
White
Material
40% Polyester, 60% Cotton
Fabric Weight
4.3 oz
Features
Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label
Gender
Men's
Closure Type
Pullover
Style
T-Shirt
Moisture-Wicking
Yes
Tag-less
Yes
Collar Style
Lay Flat
Description
T-Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 4.3 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color White, Sleeve Length 37 in to 37 1/2 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 32 in, Collar Style Lay Flat, Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.