Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53060U001S
Zoro #
G6378154
UPC #
788029417237
Country of Origin
Pakistan
Dimensions
Size
S
Fits Chest Size
34 in to 36 in
Length
28 in
Sleeve Length
33 in to 33 1/2 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Maximum Neck Size
14 1/2 in
Minimum Neck Size
14 in
Details
Item
T-Shirt
Color
Black
Material
40% Polyester, 60% Cotton
Fabric Weight
4.3 oz
Features
Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label
Gender
Men's
Closure Type
Pullover
Style
T-Shirt
Moisture-Wicking
Yes
Tag-less
Yes
Collar Style
Lay Flat
Description
T-Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 4.3 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color Black, Sleeve Length 33 in to 33 1/2 in, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 28 in, Collar Style Lay Flat, Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.