Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53440S330S
Zoro #
G6354756
UPC #
788029416568
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
34" to 36"
Length
28"
Sleeve Length
14-3/4"
Details
Item
T-Shirt
Color
Green
Material
100% Polyester
Fabric Weight
4 oz
Gender
Men's
Closure Type
Pullover
Description
T-Shirt, Men's, Size S, Fits Chest Size 34 In. to 36 In., Olive, Fabric Weight 4 oz, 100 Percent Polyester, Number of Outside Pockets 0, Sleeve Length 14-3/4 In., Length 28 In., Closure Type Pullover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.