Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Jacket, 100% Nylon Ripstop, Black, 3XL

  • Mfr # F54053F0013XL2

  • Zoro # G2064522


product price: $74.99
/ea

Key Features

Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Pockets
3
Sleeve Length
38 in to 38-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F54053F0013XL2
Zoro #
G2064522
UPC #
788029473059
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
38 in to 38-1/2 in
Neck Size
19 in to 19 1/2 in
Fits Chest Size
54 in to 56 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Black
Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Pockets
3
Type
Regular
Garment Style
Jacket
Binding
Two Way Zipper
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Packable Jacket, Size 3XL, Color Black, Material 100 Percent Nylon Ripstop with Durable Water Repellent, Fits Chest Size 54 In. to 56 In., Sleeve Length 38-1/2 In., Garment Style Jacket, Fabric Weight 3.2 oz., Binding Two Way Zipper, Neck Size 19 In. to 19-1/2 In., Pockets 3, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.