Zoro Homepage

Tactical Jacket, 100% Nylon Ripstop, Black, 5XL

  • Mfr # F54053F0015XL2

  • Zoro # G2064577


product price: $74.99
/ea

Key Features

Color
Black
Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F54053F0015XL2
Zoro #
G2064577
UPC #
788029473073
Country of Origin
Multiple

Dimensions

Size
5XL
Neck Size
21 in to 21-1/2 in
Fits Chest Size
62 in to 64 in
Sleeve Length
39 in to 39-1/2 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Black
Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Type
Regular
Binding
Two Way Zipper
Pockets
3
Garment Style
Jacket
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Packable Jacket, Size 5XL, Color Black, Material 100 Percent Nylon Ripstop with Durable Water Repellent, Fits Chest Size 62 In. to 64 In., Sleeve Length 39-1/2 In., Garment Style Jacket, Fabric Weight 3.2 oz., Binding Two Way Zipper, Neck Size 21 In. to 21-1/2 In., Pockets 3, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.