Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Jacket, 100% Nylon Ripstop, Black, M

  • Mfr # F54053F001M2

  • Zoro # G2064592


product price: $74.99
/ea

Key Features

Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Fits Chest Size
38 in to 40 in
Sleeve Length
34 in to 34-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F54053F001M2
Zoro #
G2064592
UPC #
788029461711
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Sleeve Length
34 in to 34-1/2 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Black
Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Pockets
3
Binding
Two Way Zipper
Garment Style
Jacket
Type
Regular
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Packable Jacket, Size M, Color Black, Material 100 Percent Nylon Ripstop with Durable Water Repellent, Fits Chest Size 38 In. to 40 In., Sleeve Length 34-1/2 In., Garment Style Jacket, Fabric Weight 3.2 oz., Binding Two Way Zipper, Neck Size 15 In. to 15-1/2 In., Pockets 3, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.