Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Jacket, 100% Nylon Ripstop, Navy, 5XL

  • Mfr # F54053F4505XL2

  • Zoro # G2064848


product price: $65.99
/ea

Key Features

Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Fits Chest Size
62 in to 64 in
Sleeve Length
39 in to 39-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F54053F4505XL2
Zoro #
G2064848
UPC #
788029473103
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
62 in to 64 in
Sleeve Length
39 in to 39-1/2 in
Neck Size
21 in to 21-1/2 in
Garment Size
Regular

Details

Item
Tactical Jacket
Color
Navy
Material
100% Nylon Ripstop
Fabric Weight
3.2 oz
Number of Pockets
3
Pockets
3
Type
Regular
Binding
Zipper
Garment Style
Jacket
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Packable Jacket, Size 5XL, Color LAPD Navy, Material 100 Percent Nylon Ripstop with Durable Water Repellent, Fits Chest Size 62 In. to 64 In., Sleeve Length 39-1/2 In., Garment Style Jacket, Fabric Weight 3.2 oz., Binding YKK Zipper, Neck Size 21 In. to 21-1/2 In., Pockets 3, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.