Tactical Pants, 2XL, 43-47" Waist Sz, Black
- Mfr # F520538001XXL3
- Zoro # G522324216
product price:Â
$
49.85
/ea
Key Features
Size
2XL
Uniform Type
BDU
Garment Style
BDU Pants
Includes
(4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
Binding
Zipper Fly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520538001XXL3
- Zoro #
- G522324216
- UPC #
- 788029378750
- Country of Origin
- Haiti
- Uniform Type
- BDU
- Garment Style
- BDU Pants
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Binding
- Zipper Fly
- Material
- 35% Cotton, 65% Polyester
- Fit Type
- Classic
- Inseam
- 32 1/2 in to 35 1/2 in
- Pockets
- 6
- Item
- Tactical Pants
- Gender
- Unisex
- Fabric Weight
- 6.5 oz
- Color
- Black
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
Dimensions
- Size
- 2XL
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Tactical Pants,2XL,43-47" Waist Sz,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.