Tactical Pants, 2XL, 43-47" Waist Sz, Navy
- Mfr # F520538450XXL2
- Zoro # G922323970
product price:Â
$
49.85
/ea
Key Features
Material
35% Cotton, 65% Polyester
Pockets
6
Color
Navy
Fit Type
Classic
Uniform Type
BDU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520538450XXL2
- Zoro #
- G922323970
- UPC #
- 788029378910
- Country of Origin
- Haiti
- Item
- Tactical Pants
- Material
- 35% Cotton, 65% Polyester
- Pockets
- 6
- Color
- Navy
- Fit Type
- Classic
- Uniform Type
- BDU
- Binding
- Zipper Fly
- Gender
- Unisex
- Garment Style
- BDU Pants
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Fabric Weight
- 6.5 oz
- Inseam
- 29 1/2 in to 32 1/2 in
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Navy
Dimensions
- Size
- 2XL
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Tactical Pants,2XL,43-47" Waist Sz,Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.