Shop PROPPER
See all product information
Create Account
Tactical Pants, L, 35-39" Waist Sz, Navy
- Mfr # F520538450L2
- Zoro # G722324283
product price:Â
$
49.85
/ea
Key Features
Inseam
29 1/2 in to 32 1/2 in
Size
L
Uniform Type
BDU
Garment Style
BDU Pants
Fabric Weight
6.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F520538450L2
- Zoro #
- G722324283
- UPC #
- 788029378804
- Country of Origin
- Haiti
Dimensions
- Size
- L
Details
- Item
- Tactical Pants
- Inseam
- 29 1/2 in to 32 1/2 in
- Uniform Type
- BDU
- Garment Style
- BDU Pants
- Fabric Weight
- 6.5 oz
- Fit Type
- Classic
- Color
- Navy
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Material
- 35% Cotton, 65% Polyester
- Pockets
- 6
- Gender
- Unisex
- Binding
- Zipper Fly
- Shell Material
- 35% Cotton, 65% Polyester
Description
Tactical Pants,L,35-39" Waist Sz,Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.