Tactical Pants, M, 31-35" Waist Sz, Gray
- Mfr # F520538020M1
- Zoro # G822323988
product price:Â
$
49.85
/ea
Key Features
Uniform Type
BDU
Size
M
Pockets
6
Fabric Weight
6.5 oz
Material
35% Cotton, 65% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520538020M1
- Zoro #
- G822323988
- UPC #
- 788029838070
- Country of Origin
- Haiti
- Uniform Type
- BDU
- Pockets
- 6
- Fabric Weight
- 6.5 oz
- Material
- 35% Cotton, 65% Polyester
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Inseam
- 26 1/2 in to 29 1/2 in
- Fit Type
- Classic
- Item
- Tactical Pants
- Color
- Gray
- Garment Style
- BDU Pants
- Binding
- Zipper Fly
- Gender
- Unisex
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Gray
Dimensions
- Size
- M
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Tactical Pants,M,31-35" Waist Sz,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.